Hose Cap Gasket for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
Hose Cap Gasket for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 5 1/4" pacer hydrant
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Hose Cap Gasket
- UL Listed:
- No