Housing Cover Gasket for American-Darling® B-84-B-5
Housing Cover Gasket for American-Darling® B-84-B-5
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hydrant conforms to AWWA specifications C502
- One housing cover gasket for 5 1/4" B-84-B-5
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- American-Darling® B-84-B-5
- FM Approved:
- No
- Material:
- Fiber
- NSF Certified:
- No
- Product Type:
- Housing Cover Gasket
- UL Listed:
- No