Hydrant Extension Repair Kit for American Flow Control-Acipco B-62-B Hydrant
Hydrant Extension Repair Kit for American Flow Control-Acipco B-62-B Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
- For 5 1/4" B62B
Specifications
- Brand Model Compatibility:
- 5-1/4 in American-Darling® B-62-B Fire Hydrant
- Depth of Trench:
- 48 in
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Length:
- 48 in
- Product Type:
- Hydrant Extension