Hydrant Extension Repair Kit for American Flow Control-Acipco WB-67 Hydrant
Hydrant Extension Repair Kit for American Flow Control-Acipco WB-67 Hydrant
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WB77-1 Traffic 42 in Ext Kit
Specifications
- Brand Model Compatibility:
- 5-1/4 in Waterous Pacer® WB67 Fire Hydrant
- Depth of Trench:
- 42 in
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Length:
- 42 in
- Product Type:
- Hydrant Extension Kit