This product requires certification to purchase.

36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

American Flow Control

IP16 Model 7A 36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP167ADIOL
  • Item #7628851
  • Manufacturer Part #I67ALWA
4.4 out of 5 Customer Rating
Brand image
American Flow Control

IP16 Model 7A 36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP167ADIOL
  • Item #7628851
  • Manufacturer Part #I67ALWA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model 7A
Depth of Trench:
14 ft 6 in - 17 ft 6 in
Height:
36-39/50
Material:
Grey Iron, Ductile Iron
Width:
6-1/4