This product requires certification to purchase.

36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

American Flow Control

IP16 Model 7A 36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP167ADIOLHW
  • Item #7628786
  • Manufacturer Part #I67ALWA + HW
5 out of 5 Customer Rating
Brand image
American Flow Control

IP16 Model 7A 36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP167ADIOLHW
  • Item #7628786
  • Manufacturer Part #I67ALWA + HW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model 7A
Depth of Trench:
14 ft 6 in - 17 ft 6 in
Height:
36-39/50
Material:
Grey Iron, Ductile Iron
Width:
6-1/4