This product requires certification to purchase.

36-39/50 in. 5 ft 6 in - 8 ft Indicator Post

American Flow Control

IP16 Model C 36-39/50 in. 5 ft 6 in - 8 ft Indicator Post

  • Fast #
  • Part #AFCIP161CDIORHW
  • Item #7628847
  • Manufacturer Part #AFCIP161CDIORHW
3.9 out of 5 Customer Rating
Brand image
American Flow Control

IP16 Model C 36-39/50 in. 5 ft 6 in - 8 ft Indicator Post

  • Fast #
  • Part #AFCIP161CDIORHW
  • Item #7628847
  • Manufacturer Part #AFCIP161CDIORHW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model C
Depth of Trench:
5 ft 6 in - 8 ft
Height:
36-39/50 in
Material:
Grey Iron, Ductile Iron
Width:
6-1/4 in