Pumper Cap Chain for B-84-B-5
Pumper Cap Chain for B-84-B-5
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Brand Model Compatibility:
- B-84-B-5
- FM Approved:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Pumper Cap Chain
- UL Listed:
- Yes