sequoia hydrant 4x2-1/2 6h city of bakersfield
sequoia hydrant 4x2-1/2 6h city of bakersfield
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The SEQUOIA hydrant is rated at 350 psig and is tested at 700 psig. This hydrant meets or exceeds all requirements of ANSI/AWWA C503 for wet-barrel hydrants.
Documents
Specifications
- ANSI:
- ANSI C503, ANSI 61, ANSI 372
- AWWA:
- AWWA C503
- End Connection 1:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- Height:
- 22-39/50
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Type:
- AFC8391405
- Weight:
- 151