12 in. Epoxy Coated Ductile Iron Flanged Check Valve
Series 2100 12 in. Epoxy Coated Ductile Iron Flanged Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Lead free copper alloy body construction
- 3/4 in male by 3/4 in female NPT connection
- Protects against excessive temperature and pressure during emergency conditions
- ASME rated and CSA listed
- Series LF100XL Size 3?4"
- Features a unique thermostat with special thermo-bonded coating
- Stainless steel spring
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B16.5, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 2100
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 27-1/2 in
- MSS:
- MSS SP-92
- Material:
- Ductile Iron, Metal, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Drinking Water
- UL Listed:
- No
- UPC:
- 674630518855
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 12 in
- Valve Type:
- Swing Check Valve
- Weight:
- 449 lb