3 in. Epoxy Coated Ductile Iron Flanged Check Valve
Series 2100 3 in. Epoxy Coated Ductile Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Twin disc
- Spring actuated
- Grooved end connections
- Lead-free
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum temperature 180° F / 82° C
- Renewable bronze discs
- To be installed between standard flat face flanges
- Buna-N seat
- Conforms to ANSI/AWWA C606 for steel IPS pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B16.5, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Application:
- Fire Protection, Irrigation, Sewage
- Coating:
- Fusion Epoxy
- Collection:
- Series 2100
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 11 in
- MSS:
- MSS SP-92
- Material:
- Ductile Iron, Metal, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Drinking Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 31 lb