4 in. Ductile Iron Flanged Check Valve
Series 2100 4 in. Ductile Iron Flanged Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- The body and cover are fusion-bonded epoxy coated inside and outside
- No outside lever, weight or spring required for closure
- One moving part
- No O-rings, packing, pins, bushings or bearings to wear out
- No bronze seat ring to wear or need replacing
- Suitable for buried service
- A factory-installed backflushing actuator can be furnished as an option
- Optional Open/Close indicator is also available
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 2100
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 674630518787
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Weight:
- 53 lb