10 in. Restraint Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Series 2500 10 in. Restraint Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The ALPHA inlet is compatible with several pipe materials, including ductile iron, cast iron, HDPE and PVC pipe. ALPHA's unique design does not require the use of a stiffener in HDPE pipe, DR17 or less. This means it will work with just about any pipe material on the job
- Compared to mechanical joint, which uses up to eight T-head and eight wedge bolts on each end, the ALPHA restrained joint uses only one top-mounted stainless steel bolt. This makes the valve or hydrant with ALPHA restrained joint ends easier to install, which saves time and money
- The ALPHA restrained joint is much more accessible than other end connections
- Mechanical joints, which require bolts on the bottom of the valve, can be harder to install. ALPHA can be quickly and easily installed by one person in a fraction of the time it takes to install a mechanical joint valve. In some instances, the mechanical joint may require more than one person install
- Unlike the mechanical joint, the ALPHA restrained joint comes with the restraint accessories attached. ALPHA has a unique one-piece end ring to ensure an even loading of the gasket and employs a ductile iron Gripper style restraint to provide an even distribution of thrust restraint
- The ALPHA restrained joint also works with the pressure to achieve restraint by using pressure-energized gasket that works with the pressure to seal. This reduces the amount of torque needed to achieve a solid connection to 45 ft-lbs or less
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.1, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Drinking Water, Fire Protection, Irrigation, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 2500
- Ductile Iron Pipe Type:
- Ductile Iron Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Flanged
- End Connections:
- Restraint Joint x Flanged
- Length:
- 15-13/20
- Material:
- Ductile Iron, Stainless Steel, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Operator:
- Operating Nut
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 283