12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Series 2500 12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All ductile iron construction
- Complies with ANSI/AWWA C515
- UL listed and FM approved
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- 250 psi AWWA UL and FM pressure rating
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- Thrust washers
- Smooth waterway design
- 100% leak-tight closure
- Also available in 4"-12" class 250 raised face, per ASME B16.1, class 250 for cast iron flanges
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-536, ASTM B-584ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA C-110, AWWA C-515, AWWA C-550
- Application:
- Drinking Water, Fire Protection
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 2500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#, 250#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 407 lb