42 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve
Series 2500 42 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron construction
- 250 psig rating
- UL listed and FM approved in applicable configurations
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- Triple O-ring stem seals
- Epoxy coating inside and out
- Thrust washers
- Lifting devices
- Zero leakage
- Dual sealing body to bonnet gaskets
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.1, ANSI C550
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Drinking Water, Fire Protection, Irrigation, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 2500
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 46-3/4 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Size:
- 42 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 11279 lb