10 in. Cast Iron Flanged Swing Check Valve
Series 52-SC 10 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Compliance with ANSI/AWWA C508
- Certified to NSF/ANSI 372
- Stainless steel clapper arm shafts
- Full-diameter waterway
- Solid ductile iron clapper arm
- Bronze retaining plugs
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536 65-45-12, ASTM B-16 C36000, ASTM B-584
- AWWA:
- AWWA A-21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 52-SC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24-1/2
- MSS:
- MSS SP-92
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 674630518374
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Spring Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 10 in
- Valve Type:
- Swing Check Valve
- Weight:
- 450
- Width:
- 16