This product requires certification to purchase.

3 in. Epoxy Coated Cast Iron Flanged Check Valve

American Flow Control

Series 52-SC 3 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCLSM
  • Item #61919
  • Manufacturer Part #C503A020703PRPR
5 out of 5 Customer Rating
Brand image
American Flow Control

Series 52-SC 3 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCLSM
  • Item #61919
  • Manufacturer Part #C503A020703PRPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Stainless steel clapper arm shafts
  • Full-diameter waterway
  • Solid ductile iron clapper arm
  • Bronze retaining plug
  • The clapper arm shaft hole and disc stud hole are bushed with bronze for wear and corrosion resistance
  • Clapper arm shafts are made of high tensile strength, corrosion-resistant stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C508, ANSI C550
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-508
Coating:
Epoxy
Collection:
Series 52-SC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
11
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
125#
UL Listed:
No
UPC:
674630518138
Valve Body Material:
Cast Iron
Valve Body Style:
Spring Swing
Valve Disc Material:
Bronze
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Type:
Swing Check Valve