This product requires certification to purchase.

4 in. Epoxy Coated Cast Iron Flanged Check Valve

American Flow Control

Series 52-SC 4 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCLSP
  • Item #61920
  • Manufacturer Part #C504A020703PRPR
3.9 out of 5 Customer Rating
Brand image
American Flow Control

Series 52-SC 4 in. Epoxy Coated Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCLSP
  • Item #61920
  • Manufacturer Part #C504A020703PRPR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 solder end connections
  • Sweat
  • Horizontal swing check
  • 125 psi/8.6 bar saturated steam to 353° F / 178° C
  • Y-pattern
  • Renewable PTFE disc
  • Teflon disc
  • 200 psi/13.8 bar non-shock cold working pressure
  • Conforms to MSS SP-139
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
AWWA:
AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
Coating:
Epoxy
Collection:
Series 52-SC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
13 in
MSS:
MSS SP-92
Material:
Iron, Bronze, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
400 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
674630518190
Valve Body Material:
Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze, Rubber
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
102 lb