6 in. Cast Iron Flanged Check Valve
Series 52-SC 6 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- In-line lift-type
- 125# class
- FNPT thread
- Spring actuated (1/2 psi cracking pressure)
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Straight pattern
- Teflon disc
- 250 psi/17.2 bar non-shock cold working pressure
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
- AWWA:
- AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- Series 52-SC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 16 in
- MSS:
- MSS SP-92
- Material:
- Iron, Bronze, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UPC:
- 674630519647
- Valve Body Material:
- Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze, Rubber
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 173 lb