This product requires certification to purchase.

6 in. Cast Iron Flanged Swing Check Valve

American Flow Control

Series 600 6 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #AFC606
  • Item #2122510
  • Manufacturer Part #606BB02FF
5 out of 5 Customer Rating
Brand image
American Flow Control

Series 600 6 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #AFC606
  • Item #2122510
  • Manufacturer Part #606BB02FF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL listed
  • Compliance with ANSI/AWWA C508
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Stainless steel clapper arm shaft
  • Full waterway per type I of MSS SP-71
  • Bronze clapper arm
  • Resilient seated disc
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
16 in
Pressure Class
200#
Valve Size
6 in
Weight
145 lb
Characteristics & Features
Coating
Fusion Epoxy
Collection
Series 600
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Swing
Valve Disc Material
Manganese Bronze
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.10, ANSI C110, ANSI C508, ANSI C550
ASME
ASME B16.1 Class 125
ASTM
ASTM A-126, ASTM A-307, ASTM B-16, ASTM B-16M, ASTM B-584
AWWA
AWWA C-110, AWWA C-508, AWWA C-550
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-71, MSS SP-92
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
674630519517