Upper Standpipe Gasket for Figure 505
Upper Standpipe Gasket for Figure 505
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upper standpipe gasket for traffic model WB67-250 and non-traffic model W67-250 hydrants
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-502
- Brand Model Compatibility:
- Traffic Model WB77-1, Traffic Model WB67-250, Non-Traffic Model W67-250, Traffic Model WB67 and Non-Traffic Model W67
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Upper Standpipe Gasket
- UL Listed:
- No