This product requires certification to purchase.

Red 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous® Classic Pacer ® Red 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #W7286Q3Z5S
  • Item #4466077
  • Manufacturer Part #WB67
4.1 out of 5 Customer Rating
Brand image
American Flow Control

Waterous® Classic Pacer ® Red 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #W7286Q3Z5S
  • Item #4466077
  • Manufacturer Part #WB67
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • New classic look with time proven design features
  • Part interchangeability with the standard pacer design
  • Ductile-iron nozzle section, standpipes and base
  • 250 psig rated working pressure
  • Two-part catalyzed epoxy primer and polyurethane top coat system above grade
  • Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.51, ANSI C502
ASTM:
ASTM A-307, ASTM A-48 Class 30B, ASTM A-536 Grade 65-45-12, ASTM A-575, ASTM B-135, ASTM B-505, ASTM B-584, ASTM B-763, ASTM F-593, ASTM F-594
AWWA:
AWWA C-151, AWWA C-502, AWWA C-550
Collection:
Waterous® Classic Pacer ®
Color Finish Name:
Red
Depth of Trench:
8 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Height:
30-69/100 in
Material:
Aluminum, Ductile Iron, Brass, Bronze, Grey Iron, Rubber, Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in
Weight:
594 lb