3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Collection:
- Waterous Pacer®
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 5-1/4 in