This product requires certification to purchase.

5 ft. Flanged 6 in. Assembled Fire Hydrant

American Flow Control

Waterous Pacer® 5 ft. Flanged 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67TSFS
  • Item #2272410
  • Manufacturer Part #WB-67-250
3.5 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® 5 ft. Flanged 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67TSFS
  • Item #2272410
  • Manufacturer Part #WB-67-250
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The 5-1/4 in. Waterous Pacer® fire hydrant, by American Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture
  • The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502
  • Ductile iron construction assures strength and durability
  • Introduced in 1967, the Pacer fire hydrant provides real solutions to today’s system demands
  • With many cities experiencing increased pressure to stretch their dollars, it is important to note that the Pacer hydrant can be maintained by just one person
  • The removal of four nuts and bolts allows access to all working parts
  • The all-bronze seat and bronze seat insert assure that the Pacer hydrant remains easy to repair
  • The epoxy primed and polyurethane top coat system on the external surfaces on the upper barrel of the Waterous Pacer fire hydrant provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • The 5-1/4 in. Waterous Pacer fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. safe drinking water act
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.51, ANSI C502, ANSI C600
ASTM:
ASTM D-1785, ASTM D-2241
AWWA:
AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
Collection:
Waterous Pacer®
Depth of Trench:
5 ft
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Bronze, Cast Iron, Ductile Iron, Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Recommended Valve Application:
Fire, Water
UL Listed:
Yes
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in
Weight:
439 lb