6 ft. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® 6 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Waterous Pacer®
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- Pressure - Maximum:
- 250 psig
- UL Listed:
- No
- Valve Size:
- 5-1/4 in