This product requires certification to purchase.

Flanged 6 in. Fire Hydrant

American Flow Control

Waterous Pacer® Flanged 6 in. Fire Hydrant

  • Fast #
  • Part #AFCPACER113
  • Item #10084115
  • Manufacturer Part #PACER113
5 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® Flanged 6 in. Fire Hydrant

  • Fast #
  • Part #AFCPACER113
  • Item #10084115
  • Manufacturer Part #PACER113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Waterous Pacer® fire hydrant incorporates more than 100 years of experience in the design and manufacture of fire hydrants for even the most demanding firefighting applications
  • The American and Waterous names have become fixtures in heavy fire load facilities throughout the world
  • The Waterous legacy began in 1844 and continues today with a product diversity that includes fire hydrants, waterworks valves, indicator posts and fire pumps
  • Waterous hydrants are synonymous with high quality
  • The pacer design incorporates a durable ductile iron body, stainless steel fasteners and an upper barrel that is coated with a state of the art epoxy primer and polyurethane top coat
  • Requires Certification

Specifications

Coating:
Epoxy, Polyurethane
Collection:
Waterous Pacer®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron, Stainless Steel
Product Type:
Hydrant