This product requires certification to purchase.

Red 8 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous Pacer® Red 8 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #W7280D2FS
  • Item #4466023
  • Manufacturer Part #WB67
4.2 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® Red 8 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #W7280D2FS
  • Item #4466023
  • Manufacturer Part #WB67
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Waterous Pacer®
Color Finish Name:
Red
Depth of Trench:
8 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
No
UL Listed:
No
Valve Size:
5-1/4 in