This product requires certification to purchase.

Yellow 4 ft. Mechanical Joint 6 Assembled Fire Hydrant

American Flow Control

Waterous Pacer® Yellow 4 ft. Mechanical Joint 6 Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67OLP6MJ5SZ
  • Item #2191126
  • Manufacturer Part #WB67 5 STORZ 4' 6 MJ
4.9 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® Yellow 4 ft. Mechanical Joint 6 Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67OLP6MJ5SZ
  • Item #2191126
  • Manufacturer Part #WB67 5 STORZ 4' 6 MJ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
4 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
30-17/25 in
Pressure - Maximum
250 psig
Valve Size
5-1/4 in
Characteristics & Features
Collection
Waterous Pacer®
Color Finish Name
Yellow
Material
Ductile Iron
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes