3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Waterous® Trend 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Collection:
- Waterous® Trend
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 4-3/4 in