This product requires certification to purchase.

3 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous® Trend 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB771LAOL30ASHE
  • Item #7182715
  • Manufacturer Part #WB77-1
4.8 out of 5 Customer Rating
Brand image
American Flow Control

Waterous® Trend 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB771LAOL30ASHE
  • Item #7182715
  • Manufacturer Part #WB77-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Waterous® Trend
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
No
Material:
Grey Iron, Ductile Iron
Pressure - Maximum:
250 psig
UL Listed:
No
Valve Size:
4-1/2 in