This product requires certification to purchase.

Yellow 3 ft. 6 in. Assembled Fire Hydrant

American Flow Control

Yellow 3 ft. 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLNS
  • Item #10092241
  • Manufacturer Part #B-84-B
4.4 out of 5 Customer Rating
Brand image
American Flow Control

Yellow 3 ft. 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLNS
  • Item #10092241
  • Manufacturer Part #B-84-B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fire hydrants shall meet or exceed ANSI/AWWA C502, latest revision for use in water supply systems
  • Rated working pressure shall be 250 psig, test pressure shall be 500 psig
  • Hydrants shall be dry-barrel construction closing with and opening against the inlet pressure
  • Hydrant main valve closure shall be of the compression type
  • Traffic break feature to be designed for easy 360° rotation of nozzle section and incorporate the use of a 2-piece square rod and single cast-iron rod coupling secured with stainless steel coupling pins
  • The hydrant shall have a travel stop nut in the top of the hydrant to limit the travel of the hydrant rod. Hydrant designs that allow the valve bottom to stop against the shoe or employ a stop in the drain mechanism resulting in a bending moment in the rod assembly are not allowed
  • Hydrant upper and lower barrels and base shall be made of ductile iron
  • Hydrant to be certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • Hydrant shall be UL listed and FM approved, in allowable configurations
  • Hydrant to be supplied with a 2-D bar code, or similar, capable of allowing a seamless enrollment of the manufacturing attributes and hydrant location into a cloud-based GIS application
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
AWWA:
AWWA C-502
Color Finish Name:
Yellow
Depth of Trench:
3 ft 6 in
FM Approved:
Yes
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes
Valve Size:
5-1/4 in
Weight:
335