Yellow 4 ft. 6 in. Assembled Fire Hydrant
Yellow 4 ft. 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upper barrel is furnished with an E-coat primer and a two-part polyurethane top coat for durability, gloss and color retention
- Ductile iron upper barrel, lower barrel, base and housing
- Easy 360° rotation of nozzle section
- 200 psig rated working pressure
- Tested at 400 psig
- Retainer-style mechanically attached nozzles
- Stainless steel bolting below grade
- Bronze-to-bronze seating
- Square hydrant rod
- Travel stop nut located in top of hydrant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft 6 in
- FM Approved:
- Yes
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 440 lb