0 - 200 psi Steel CasePressure Gauge
0 - 200 psi Steel CasePressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Pressure - High:
- 200
- UPC:
- 642026097604
- Weight:
- 0.32 lb