This product requires certification to purchase.

1/2 in. Insert x FPT Straight PVC Tee

American Granby

1/2 in. Insert x FPT Straight PVC Tee

  • Fast #
  • Part #PIFTD
  • Item #259379
  • Manufacturer Part #1402-005
5 out of 5 Customer Rating
Brand image
American Granby

1/2 in. Insert x FPT Straight PVC Tee

  • Fast #
  • Part #PIFTD
  • Item #259379
  • Manufacturer Part #1402-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
FPT
End Connections
Barbed x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight Tee
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Irrigation
ASTM
ASTM D-1784, ASTM D-2466, ASTM D-2609
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
025528723057