This product requires certification to purchase.

1/2 in. Insert x Male Brass Adapter

American Granby

1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRLFIMAD
  • Item #4665286
  • Manufacturer Part #B12-1/2
4.4 out of 5 Customer Rating
Brand image
American Granby

1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRLFIMAD
  • Item #4665286
  • Manufacturer Part #B12-1/2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • RED BRASS M/A MIPT X INS 1/2
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Barbed
End Connections
MIPT x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Weight
0.17 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Red Brass
Warranty & Product Information
ANSI
ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
642026005869