1-1/2 in. 250 Mesh Water Filter
1-1/2 in. 250 Mesh Water Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 180° in-line “T” style installation
- 1/2” MPT cleanout with purge valve
- Includes polyester filter screen
-
Lead Law Compliant
Documents
Specifications
- Connection Size:
- 1-1/2
- Flow Rate:
- 50 gpm
- Height:
- 15-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 718654009729
- Weight:
- 1.36 lb