1-1/4 in. Plastic Pump Discharge Kit
1-1/4 in. Plastic Pump Discharge Kit
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Male adapter to fit 1 1/4" pump discharge
Documents
Specifications
- Discharge:
- 1-1/4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Pump Discharge Kit
- UPC:
- 642026043748
- Weight:
- 2.19