1 in. Barbed PVC Coupling
1 in. Barbed PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 12000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- PVC insert fitting
Specifications
- ASTM:
- ASTM D-1784, ASTM D-26098
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 025528723323