1 in. MIPS x Barbed 304 Stainless Steel Adapter
1 in. MIPS x Barbed 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use with flexible poly pipe
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Poly Pipe
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- Barbed
- End Connections:
- MIPS x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 642026024365
- Weight:
- 0.43