This product requires certification to purchase.

1 in. MIPT x Insert Brass Adapter

American Granby

1 in. MIPT x Insert Brass Adapter

  • Fast #
  • Part #AIMAB100
  • Item #7181078
  • Manufacturer Part #IMAB100
5 out of 5 Customer Rating
Brand image
American Granby

1 in. MIPT x Insert Brass Adapter

  • Fast #
  • Part #AIMAB100
  • Item #7181078
  • Manufacturer Part #IMAB100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • RED BRS M/A MIPTXINS 1 IMPORT
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connections
MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Weight
0.331 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Red Brass
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
642026046398