1 in. Tank Fitting Package
1 in. Tank Fitting Package
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- UPC:
- 642026099998
- Weight:
- 4.4