This product requires certification to purchase.

1 x 1 x 1/2 in. Insert x FPT Reducing PVC Tee

American Granby

1 x 1 x 1/2 in. Insert x FPT Reducing PVC Tee

  • Fast #
  • Part #PIFTGGD
  • Item #56287
  • Manufacturer Part #1402-130
4.9 out of 5 Customer Rating
Brand image
American Granby

1 x 1 x 1/2 in. Insert x FPT Reducing PVC Tee

  • Fast #
  • Part #PIFTGGD
  • Item #56287
  • Manufacturer Part #1402-130
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Max pressure at 200 psi @ 73° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466, ASTM D-2609
Application:
Irrigation
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
FPT
End Connections:
Barbed x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UPC:
025528723095