1 x 3/4 in. 4-Hole Short Cast Brass Crosses with Union Disconnect
1 x 3/4 in. 4-Hole Short Cast Brass Crosses with Union Disconnect
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Threaded
- End Connections:
- Union x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11 in
- Material:
- Brass
- UPC:
- 642026086738