This product requires certification to purchase.

10 in. 10 gpm Spun Polypropylene Dual Gradient Cartridge

American Granby

10 in. 10 gpm Spun Polypropylene Dual Gradient Cartridge

  • Fast #
  • Part #APFDGD752510
  • Item #4807048
  • Manufacturer Part #PFDGD7525-10
4.8 out of 5 Customer Rating
Brand image
American Granby

10 in. 10 gpm Spun Polypropylene Dual Gradient Cartridge

  • Fast #
  • Part #APFDGD752510
  • Item #4807048
  • Manufacturer Part #PFDGD7525-10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Filtering Material:
No
Flow Rate:
10 gpm
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
Yes