100 psi Pressure Gauge Liquid
100 psi Pressure Gauge Liquid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 2-1/2 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Weight:
- 0.52 lb