2 in. 100 psi Steel Liquid Fill Gauge
2 in. 100 psi Steel Liquid Fill Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 2 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Steel
- Pressure - Maximum:
- 100 psi
- Weight:
- 0.32 lb