2 in. Insert Straight Nylon Tee
2 in. Insert Straight Nylon Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2609
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 642026031714