This product requires certification to purchase.

3/4 in. Barbed x FPT PVC 90 Degree Combination Elbow

American Granby

3/4 in. Barbed x FPT PVC 90 Degree Combination Elbow

  • Fast #
  • Part #PIF9F
  • Item #39540
  • Manufacturer Part #1407-007
3.2 out of 5 Customer Rating
Brand image
American Granby

3/4 in. Barbed x FPT PVC 90 Degree Combination Elbow

  • Fast #
  • Part #PIF9F
  • Item #39540
  • Manufacturer Part #1407-007
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
FPT
End Connections
Barbed x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM D-1784, ASTM D-2609, ASTM F-1970
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
025528723200