This product requires certification to purchase.

3/4 in. Barbed x FPT PVC Adapter

American Granby

3/4 in. Barbed x FPT PVC Adapter

  • Fast #
  • Part #PIFAF
  • Item #25598
  • Manufacturer Part #1435-007
5 out of 5 Customer Rating
Brand image
American Granby

3/4 in. Barbed x FPT PVC Adapter

  • Fast #
  • Part #PIFAF
  • Item #25598
  • Manufacturer Part #1435-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
FPT
End Connections
Barbed x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-27/50 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
Application
Water
ASTM
ASTM D-2609, ASTM D-1784, ASTM F-1970
FM Approved
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
UPC
025528723422