3/4 in. IPS 100 Mesh Sand Separator Filter
3/4 in. IPS 100 Mesh Sand Separator Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial, Industrial
- Connection Size:
- 3/4
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Filtering Material:
- No
- Flow Rate:
- 1.25 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 718654009132
- Weight:
- 1.1 lb
- Width:
- 5 in